Beli slide puller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- M10 Slide Hammer Bearing Puller Set (Treker Bearing)atribut:
- Spread (mm): 8-34
- Kennedy Slide Hammer/Puller Set (Palu)Deskripsi:Multi-function Fully hardened and chromed carbon steel slide hammer with a 1.2kg weight. Slide hammer design for removing bearings from blind housings. Suitable for use where a shaft or other solid surface is not available for a thrust bolt or hydraulic ram to push against. The bearing is removed by the impact action of the slide hammer weight hitting the stop at the end of the bar. The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position. Blow moulded storage case. Contents: 1x T-bar. 1x hammer. 1x two jaw head. 1x three jaw head. 1x leg locking nut. 1x grip wrench adaptor. 1x tapping adaptor and hook. 2x axle pullers. 3x 120mm puller legs, 3x screw and nut assemblies. 1x blow moulded storage case.atribut:
- Weight Each: 8.2kg
- Capacity: to 120mm
- Number of Jaws: 2 3
- Additional Features: Can be assembled for internal or external use Fully hardened and chromed carbon steel
- Part Number: KEN5033480K
- TRUSCO Gear Puller (Slide-Type)Deskripsi:-Parallel movement of the claws allows for smooth work, leading to higher efficiency.-With its slide claw, bolt tightening work required for Typical type is unnecessary.-Easy setting work, improving work efficiency.
- JTC Slide Hammer Type Hub Pulleratribut:
- Shaft: M20x2.5P
- Shocker (Hammer) Mass: 6.3kg
- Kennedy Internal & External Puller KitDeskripsi:3 Jaw Internal & External Multi-function Slide Hammer Puller Set Fully hardened and chromed carbon steel slide hammer with a 1.2kg weight. Slide hammer design for removing bearings from blind housings. Suitable for use where a shaft or other solid surface is not available for a thrust bolt or hydraulic ram to push against. The bearing is removed by the impact action of the slide hammer weight hitting the stop at the end of the bar. The puller legs are securely located on the bearing by screwing down the tapered nut to lock the arms in position. Blow moulded case. 6 Piece Set Contents: 1x T-bar. 1x hammer 1.2kg. 1x 3 jaw internal puller 15 - 30mm. 1x 3 jaw internal puller 30 - 80mm. 1x 3 jaw external puller 15 - 80mm. 1x blow moulded case.atribut:
- Number of Pieces: 6
- Weight Each: 4.95kg
- Capacity: 15 to 80mm
- Product Type: Slide Hammer Puller Set
- Additional Features: 0
- Part Number: KEN5033340K
- JTC 4 Holes Hub Slide Hammer Puller (Outsize Hammer)atribut:
- Head Weight: 6.3 kg
- SUPER TOOL Gear Puller (Slide-Type)Deskripsi:-Fixing the sliding claw with the knob screw, it prevents slipping of the claw when loading.-Inner-hook work is also possible by changing the claw direction.-By replacing the thin claw(option), it can be used even at a place with few gaps.-The external th
- SUPER TOOL Claw Sliding Gear Puller (Slide-Type Super Thin Claw)atribut:
- Applicable Pulley (mm): 40 to 90
- Breaking Load (kN): 25
- Claw Reach Length (mm): 100
- Claw Tip Thickness (mm): 2
- JTC Hub Slide Hammer Puller (Outsize Hammer)atribut:
- Overall Length (mm): 740
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shaft: M120×2.5P
- SUPER TOOL Claw Sliding Gear Puller (Slide-Type Super Thin Claw)Deskripsi:-Optimum for extracting pulleys and gears with few crevice to hook claws.-Since the thickness of the claw tip is 2mm and it is an ultra-thin claw, it is easy to enter even a small space in the crevice.-The claws can slide to the left and right and be fixeatribut:
- Applicable Pulley: 40 to 90mm
- claw Reach Length: 70mm
- Claw Tip Thickness: 2mm
- Breaking Load: 25kN
- SUPER TOOL Gear Puller (Slide Long Type)Deskripsi:-Fixing the sliding claw with the knob screw, it prevents slipping of the claw when loading.-Inner-hook work is also possible by changing the claw direction.-By replacing the thin claw(option), it can be used even at a place with few gaps.-The external thatribut:
- Outer-Hook: 15 to 90
- Applicable Pulley Inner-hook: 70 to 140mm
- claw Reach Length: 178mm
- Claw Tip Thickness: 3mm
- Breaking Load: 45kN
- JTC Benz, BMW Guide Rail Pin Slide Hammer Puller Setatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TEKIRO Flange Axle and Jaw Puller SetDeskripsi:TekiroFlange Axle set. Merupakan alat untuk membuka ball bearing dan ball joint pada mobilFungsi : Untuk membuka ball bearing dan ball joint kendaraanMaterial : Chrome vanadiumatribut:
- Material: Chrome Vanadium
- TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)Deskripsi:untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- SKF Bearing Inner Ring Pull Puller (Treker Bearing)atribut:
- Coating: Zinc coated, Black phosphated
- Content: 5x Collets size C7-9 to C22-281x slidehammer, size S11x Printed Instructions for Use (language free)1x Carrying case (size X)
- Material: Medium carbon steels and alloy engineering steels, hardened and tempered
- Case Dimensions (LxHxW) (mm): 530x85x180
- Dismounting Force Generation: Sliding hammer
- Extractor Hexagonal Head Size (mm): TMIC C7-9 to TMIC C12-15: 11 and 14, TMIC C17-20: 14 and 14, TMIC C22-28: 17 and 17
- Housing Depth (max) (mm): TMIC C7-9: 54, TMIC C10-12: 56, TMIC C12-15: 62, TMIC C17-20: 70, TMIC C22-28: 90
- Material Handle: Slidehammer: thermoplastic elastomer
- Needed Free Depth Behind Workpiece (mm): TMIC C7-9: 3.0, TMIC C10-12: 3.0, TMIC C12-15: 4.0, TMIC C17-20: 5.3, TMIC C22-28: 6.7
- Recommended Applications: For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit inside a housing
- Slide Hammer Total Length (mm): 417
- Slide Hammer Weight (kg): 1
- Special Features: Reversible armsSelflocking arms
- Suitable Bearing Type(s): All
- Suitable for Bearing Dismounting from Tapered Seating (conical shaft): No
- Suitable for Workpiece Dismounting from a Housing: Yes
- Total Extractor Length (mm): TMIC C7-9: 86, TMIC C10-12: 89, TMIC C12-15: 112, TMIC C17-20: 106, TMIC C22-28: 135
- Total Number of Extractors in Kit: 5x : TMIC C7-9, TMIC C10-12, TMIC C12-15, TMIC C17-20, TMIC C22-28
- Total Number of Sliding Hammers in Kit: 1x :TMIP S1
- Width of Grip Internal (mm): 7-28
- Workpiece Width (max) (mm): TMIC C7-9: 13.3, TMIC C10-12: 46.5, TMIC C12-15: 54, TMIC C17-20: 59, TMIC C22-28: 90
Daftar Harga slide puller Terbaru October 2026
| M10 Slide Hammer Bearing Puller Set (Treker Bearing) | Rp3.599.900 |
| TRUSCO Gear Puller (Slide-Type) | Rp1.799.900 |
| Kennedy Slide Hammer/Puller Set (Palu) | Rp3.499.900 |
| TRUSCO Gear Puller (Slide-Type) | Rp1.899.900 |
| JTC Slide Hammer Type Hub Puller | Rp4.899.900 |
| Kennedy Internal & External Puller Kit | Rp4.899.900 |
| JTC Hub Slide Hammer Puller | Rp2.199.900 |
| JTC 4 Holes Hub Slide Hammer Puller (Outsize Hammer) | Rp3.299.900 |
| SUPER TOOL Gear Puller (Slide-Type) | Rp1.499.900 |
| SUPER TOOL Gear Puller (Slide-Type) | Rp1.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/3lP103776129-1.jpg)
/rfP102012987-4.jpg)
/gkP102201596-5.jpg)
/qpP102748961-3.jpg)



/P101528281-1.jpg)
/P102759639-2.jpg)
/4gP105409160-1.jpg)
/cqP105403458-1.jpg)
/P101535159-1.jpg)
/P102759648-2.jpg)
/P102759620-2.jpg)
/47P105409151-1.jpg)


/b8P101000404-4.jpg)
/pqP103232926-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)